Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WBB2276239

MPN #: 1804030

Buyers Products Hitch Adapter Converts 1-1/4" Receiver to 2" Hitch - 1804030

Product Description
The Hitch Adapter from Buyers Products will easily convert a 1-1/4 in. receiver to a 2 in. receiver for installing light-duty hitch accessories. The adapter is perfect for carrying a bike rack, a cargo carrier or similar load. It features a durable cast steel collar and black powder-coated finish for corrosion resistance, and comes with a 5/8 in. hitch pin hole. This adapter is not rated for towing.

Features
  • Quickly and easily convert from 1-1/4 in. to 2 in. hitch accessories.
  • Ideal for bike racks and cargo carriers.
  • Corrosion-resistant black powder-coated finish.
  • Cast steel collar
  • 5/8" hitch pin hole


PRICE
$31.95

Min. purchase quantity is 2
2
2
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width4 in
Depth12-3/4 in
Height3-2/3 in
Weight8 lbs
Receiver Size1-1/4"
Shank Length6-7/8 in

Product Details

TypeAdapter
ColorBlack
For Use WithBike Racks, Cargo Carriers
StyleHitch Adapter
FinishPowder Coat
MaterialCarbon Steel
Hitch Pin Hole1/2"
DescriptionHitch Adapter Converts 1-1/4" Receiver to 2" Hitch
Manufacturers Part Number1804030
M.V.I.300 Lbs
BrandBuyers Products