- (HTD) 5mm pitch
- Clear Anodized Aluminum
- 0.752" Outside Diameter
12 Tooth Timing Pulley, (Htd) 5mm Pitch, Clear Anodized Aluminum, 12-5m09-6fa3 - Min Qty 8
Write a Review
|
Questions & Answers (0)
Product Description
12 Tooth Timing Belt
PRICE
$12.25
7
7
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0 lbs |
| Pitch Diameter | 0.752 in |
| Set Screw Size | 8-32 |
Product Details
| Type | 6F |
| Finish | Clear Anodized |
| Material | Aluminum |
| Manufacturers Part Number | 12-5M09-6FA3 |
| For Use With | 0.354" Belt |
| Bore Type | Finished Bore |
| Number of Teeth | 12 |
| Brand | B & B Manufacturing |
| Tooth Style | (HTD) 5mm pitch |