- (XL) 1/5 pitch
- Clear Zinc Plated Steel
- 1.019" Outside Diameter
16 Tooth Timing Pulley, (Xl) 1/5" Pitch, Clear Zinc Plated Steel, 16xl037-6fs3 - Min Qty 8
Write a Review
|
Questions & Answers (0)
Product Description
16 Tooth Timing Belt
PRICE
$15.00
5
5
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.2 lbs |
| Pitch Diameter | 1.019 in |
| Set Screw Size | 2 x 8-32 @ 90 Deg. |
Product Details
| Type | 6F |
| Finish | Clear Zinc Plated |
| Material | Steel |
| Manufacturers Part Number | 16XL037-6FS3 |
| For Use With | 0.375" Belt |
| Bore Type | Finished Bore |
| Number of Teeth | 16 |
| Tooth Style | (XL) 1/5 pitch |
| Brand | B & B Manufacturing |