- (XL) 1/5 pitch
- Clear Anodized Aluminum
- 1.528" Outside Diameter
24 Tooth Timing Pulley, (Xl) 1/5" Pitch, Clear Anodized Aluminum, 24xl037-6fa5 - Min Qty 8
Write a Review
|
Questions & Answers (0)
Product Description
24 Tooth Timing Belt
PRICE
$17.50
5
5
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.1 lbs |
| Pitch Diameter | 1.528 in |
| Set Screw Size | 2 x 10-32 @ 90 Deg. |
Product Details
| Type | 6F |
| Finish | Clear Anodized |
| Material | Aluminum |
| Manufacturers Part Number | 24XL037-6FA5 |
| For Use With | 0.375" Belt |
| Bore Type | Finished Bore |
| Number of Teeth | 24 |
| Tooth Style | (XL) 1/5 pitch |
| Brand | B & B Manufacturing |