- (H) 1/2 pitch
- Clear Zinc Plated Steel
- 2.865" Outside Diameter
18 Tooth Timing Pulley, (H) 1/2" Pitch, Clear Zinc Plated Steel, 18h100-6fs7 - Min Qty 3
Write a Review
|
Questions & Answers (0)
Product Description
18 Tooth Timing Belt
PRICE
$65.95
3
3
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 3 lbs |
| Pitch Diameter | 2.865 in |
Product Details
| Type | 6F |
| Finish | Clear Zinc Plated |
| Material | Steel |
| Manufacturers Part Number | 18H100-6FS7 |
| For Use With | 1" Belt |
| Bore Type | Min. Plain Bore |
| Number of Teeth | 18 |
| Tooth Style | (H) 1/2 pitch |
| Brand | B & B Manufacturing |