Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Stackbin

Model # :WBB529329

MPN #: 1-4SX-BK

Stackbin® Steel Bin 1-4SX - 12"W x 16-1/2"L x 9-1/2"H Stackbox, Black

Product Description
12"W x 16-1/2"D x 9-1/2"H Stackbox - Black

Stackboxes have the same construction as the Stackbins with a solid front. Drop handles on either end make it ideal for transporting materials. Same size Stackboxes can be inter-stacked and are designed to support any weight that can fit in the cube of the container. Constructed of 18 Gauge Spot Welded Steel.

PRICE
$67.95

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16-1/2 in
Width12 in
Height9-1/2 in
Size (L x W x H)16-1/2 x 12 x 9-1/2 in
Weight Capacity100 lbs
Weight13 lbs

Product Details

Assembly RequiredNo
TypeStackbox
ColorBlack
MaterialSteel
Package Quantity1
Manufacturers Part Number1-4SX-BK
Stack and/or NestStack
BrandStackbin