Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Flextur

Model # :WBB3233190

MPN #: 73521912

Flextur™ Steel Bin, 5"W x 3"H, Black, Pack of 2

Product Description
Flextur™ 3" x 5" Steel Bin is the perfect small-scale storage solution for organizing fasteners, fittings, and other small components in your workspace. Made from durable steel and designed to work seamlessly with Flextur™'s 14-gauge metal pegboard systems, this bin mounts securely to any Flextur™ tool board, workbench, or mobile station.

Its compact size allows you to store essential hardware without wasting space. The bin can be used individually or nested alongside other bins in a shared slot, making it easy to customize your layout for maximum efficiency. American Made in Dalton, Ohio U.S.A."

Features:
  • Black Powder Coat Finish
  • Patented Design


PRICE
$77.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width5 in
Depth3 in
Height3 in
Weight Capacity25 lbs
Weight2 lbs

Product Details

FinishPowder Coated
MaterialSteel
Package Quantity2
ColorBlack
Manufacturers Part Number73521912
BrandFlextur

Warranty

Warranty1