12"W x 20"D x 10"H Stackbox - Black
Stackboxes have the same construction as the Stackbin and Stackbox but are created with different dimensions for non-stackbin rack systems. Same size containers can be inter-stacked and are designed to support any weight that will fit within the cube of the container. Constructed of 18 Gauge spot welded steel.
Stackbin® Steel Bin 1-853 - 12"W x 20"L x 10"H Stackbox, Black
|
Questions & Answers (0)
Product Description
PRICE
$65.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 in |
| Width | 12 in |
| Height | 10 in |
| Size (L x W x H) | 20 x 12 x 10 in |
| Weight Capacity | 100 lbs |
| Weight | 13 lbs |
Product Details
| Assembly Required | No |
| Type | Stackbox |
| Color | Black |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 1-853-BK* |
| Stack and/or Nest | Stack |
| Brand | Stackbin |