Durahook® Locking Steel Pegboard Shelf w/ 36 Assorted Hooks, 12"W x 6"D, White
Write a Review
|
Questions & Answers (0)
Product Description
Having clean, easily accessible and versatile storage and organization solutions is an issue that everyone encounters. The DuraHook® 76126W-36 consists of (1) 12"W x 6"D White Epoxy Coated Steel Shelf and assortment of 36 DuraHook® locking pegboard hooks. The innovative DuraHook® shelf offers more holding strength than any other pegboard shelf. The DuraHook® shelf will provide the ideal commercial grade heavy duty pegboard shelf solution. Imagine a shelf that can hold paint cans, spray cans, oil cans and more and have it on the pegboard and within grasp at all times. That is the power of the locking pegboard shelf from Triton Products. This shelf provides a lifetime of dependable service with commercial holding capacity. DuraHook® shelf is 12"W and 6"D with a 1" front lip to keep your items secure. Hook styles are: (6) 1" Single Rod 30 Degree Bend; (1) 6" Single Rod 30 Degree Bend; (6) 2-1/2" Single Rod 30 Degree Bend; (4) Pliers/Wrench Holder; (5) Extended Spring Clip; (4) Standard Spring Clips; (5) Single Ring Tool Holder; (5) Curved Hook.
PRICE
$72.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Depth | 6 in |
| Height | 3 in |
| Weight Capacity | 12 lbs |
| Weight | 4 lbs |
Product Details
| Assembly Required | No |
| Type | Pegboard Shelf Kit |
| Color | White |
| Finish | Epoxy Coated |
| Material | Steel |
| Package Quantity | 37 |
| Manufacturers Part Number | 76126W-36 |
| Brand | Triton Products |
Warranty
| Warranty | Limited Lifetime |