Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Triton Products

Model # :WBB1639774

MPN #: 76126-36

Triton Products 12"W x 6"D Locking Steel Pegboard Shelf with 36 Assorted Hooks

Product Description
Having clean, easily accessible and versatile storage and organization solutions is an issue that everyone encounters. The DuraHook™ 76126-36 consists of (1) 12" W x 6" Deep Blue Epoxy Coated Steel Shelf and assortment of 36 DuraHook™ locking pegboard hooks. The innovative DuraHook™ shelf offers more holding strength than any other pegboard shelf. The DuraHook™ shelf will provide the ideal commercial grade heavy duty pegboard shelf solution. Imagine a shelf that can hold paint cans, spray cans, oil cans and more and have it on the pegboard and within grasp at all times. That is the power of the locking pegboard shelf from Triton Products. This shelf provides a lifetime of dependable service with commercial holding capacity. DuraHook™ shelf is 12" wide and 6" deep with a 1" front lip to keep your items secure.

Hook Styles Includes:
  • (6) 1" Single Rod 30 Degree Bend
  • (1) 6" Single Rod 30 Degree Bend
  • (6) 2-1/2" Single Rod 30 Degree Bend
  • (4) Pliers/Wrench Holder
  • (5) Extended Spring Clip
  • (4) Standard Spring Clips
  • (5) Single Ring Tool Holder
  • (5) Curved Hook
PRICE
$109.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12 in
Depth6 in
Height3 in
Weight Capacity12 lbs
Weight5 lbs

Product Details

TypePegboard Shelf Kit
ColorBlue
Capacity100 Lbs.
FinishEpoxy Coated
MaterialSteel
DescriptionShelf Kit
Package Quantity1
Manufacturers Part Number76126-36
BrandTriton Products

Warranty

WarrantyLimited Lifetime