Pipp® 12' Wide Above Rack with (4) 42" x 24" Compacting Carriages
Write a Review
|
Questions & Answers (0)
Product Description
Pipp's® Compacting Mobile Storage System is engineered to help you get more out of your space by utilizing a floating access aisle. The shelving units smoothly glide side to side, creating a temporary aisle exactly where and when you need it for fast, efficient product access. This 12-foot system delivers a durable 3,000-pound capacity and includes four 42" x 24" compacting carriages designed for reliable, everyday use. Please note that the pallet racking is sold separately.
PRICE
$5,679.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 139 in |
| Depth | 48 in |
| Height | 78 in |
| Wheel Diameter | 3, 4 in |
Product Details
| Assembly Required | Yes |
| Wheel Material | Steel, Urethane |
| Type | Floor Track |
| Shelf Type | Wire |
| Shelf Capacity | 500 lbs |
| Color | Gray |
| For Use With | Warehouse Storage |
| Number of Shelves | 20 |
| Material | Steel/Aluminum |
| Unit Type | 4 Mobile |
| Brand | Pipp |
Warranty
| Warranty | 10 |