#12 x 1" Teks Self-Drilling Screw - Hex Washer Head - #3 Pt - Steel - Zinc Plated - Pkg of 100
Write a Review
|
Questions & Answers (0)
Product Description
Great for securely fastening metal to metal or metal to wood. The screws provide high holding power and do not require pre-drilling.
PROMOTIONAL PRICE
$6.41was $12.50
Save $6.09 (49%)
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 in |
| Size | 12 |
| Head | Hex Washer |
Product Details
| Country of Origin | Import |
| Finish | Zinc |
| Material | Steel |
| Package Quantity | 100 |
| Manufacturers Part Number | HAA21032 |
| Brand | Titan Fasteners |