Roofing Screw - #12 x 1" - Hex Head - Pkg of 80 - ITW Teks® 21412
Write a Review
|
Questions & Answers (0)
Product Description
Teks roofing screws provide secure metal-to-wood fastening with strong holding power, without the need to pre-drill. Sharp self-piercing point is ideal for fastening corrugated roofing panels to wood structures. Self-sealing neoprene washer provides a waterproof seal and a premium finish provides exceptional corrosion resistance in harsh outdoor environments. Installs with a standard screwgun and a 1/4 in. hex drive bit.
PRICE
$27.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 in |
| Size | #12 |
| Head | Hex |
Product Details
| Type | Roofing Screws |
| Country of Origin | Import |
| Finish | Zinc |
| Material | Steel |
| Package Quantity | 80 |
| Color | Gray |
| Manufacturers Part Number | 21412 |
| Brand | ITW |