- Use to make custom size shrink bags
- Pre-sealed on two sides
- Provides crystal clear high gloss packaging
- Can be used with automatic or portable equipment
- Sold by the roll
Global Industrial
Model # :WBB40552
Global Industrial PVC Shrink Tubing, 100 Ga., 12"W x 1500'L, Clear, 1 Roll
Write a Review
|
Questions & Answers (0)
Product Description
Film shrinks and seals at a lower temperature for faster time production.
PRICE
$169.95
This product will be restocked soon
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1500 ft |
| Width | 12 in |
| Weight | 24 lbs |
| Gauge | 100 ga |
Product Details
| Type | Shrink Tubing |
| Package Quantity | 1 |
| Color | Clear |
| Manufacturers Part Number | B40552 |
| Brand | Global Industrial |
| Recyclable | No |