- Great for cable insulation, marking and bundling, with superior mechanical, abrasion and moisture protection.
- Flame retardant.
- Resists common fluids and solvents.
- Meets UL 224, 125 C; CSA C22.2 No. 198.1, 125 C; MIL-DTL-23053/5, Class 1 & 2, AMS 3636 & 3637; DEF STAN 59-79, Issue 3 Type 2a.
- Continuous operating temperature: -55 C (-67 F) - 135 C (275 F).
- Shrink temperature: 120 C (250 F) - 250 C (480 F).
- 600 V/Mil Dielectric strength.
- 2:1 shrink ratio.
Gardner Bender Heat Shrink Tubing, 1/8" - 1/16" 4" L - 7 pk.
Write a Review
|
Questions & Answers (0)
Product Description
Features
PRICE
$3.09
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Diameter | 1/8 Before, 1/6 Finished in |
Product Details
| Type | Flame Retardant |
| Material | Polyolefin |
| Package Quantity | 7 |
| Color | Black |
| Manufacturers Part Number | HST-125 |
| For Use With | 18-22 AWG Conductors |
| Brand | Gardner Bender |