Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wedge Anchors

Wedge anchors are designed to provide a secure anchor into concrete, brick, and stone surfaces. They are easy to install and are constructed of durable materials for long-lasting dependability. Expanding the wedge anchor allows for strong, permanent installations for concrete foundations and structures in new construction or renovation projects.
79 Results

Power-Stud® Wedge Expansion Anchors

Power-StudĀ® Wedge Expansion Anchors
Power-StudĀ® Wedge Expansion Anchors are medium to heavy-duty anchors designed for consistent performance in cracked and uncracked concrete. These anchors are manufactured with a zinc-plated steel body and expansion clip. They are ideal for installation in new construction and renovation projects, and suitable base materials include normal to light-weight concrete and concrete over metal decks.
CompareImageSizePackage QuantityLengthMaterialFinishUnit of MeasurementModel #Price
DeWaltĀ® eng. by Powers 7433SD1-PWR - Power-Stud+Ā® Wedge Expansion Anchor, SD1, 5/8" x 5" - Pkg Qty 25
5/8-11
25
5 in
Steel
-
Inch (Imperial)
Ships Same Day
WBB701182
$2.00 ea.
DeWaltĀ® eng. by Powers 7416SD1-PWR - Power-Stud+Ā® Wedge Expansion Anchor, SD1, 3/8" x 5" - Pkg Qty 50
3/8-16
50
5 in
Steel
-
Inch (Imperial)
Ships Same Day
WBB701606
$0.78 ea.
DeWaltĀ® eng. by Powers 7426SD1-PWR - Power-Stud+Ā® Wedge Expansion Anchor, SD1, 1/2" x 7" - Pkg Qty 25
1/2-13
25
7 in
Steel
-
Inch (Imperial)
Ships Same Day
WBB701207
$1.52 ea.
DeWaltĀ® eng. by Powers 7432SD1-PWR-Power-Stud+Ā® Wedge Expansion Anchor, SD1, 5/8" x 4-1/2" - Pkg Qty 25
5/8-11
25
4-1/2 in
Steel
-
Inch (Imperial)
Ships Same Day
WBB701610
$1.92 ea.
DeWaltĀ® eng. by Powers 7424SD1-PWR-Power-Stud+Ā® Wedge Expansion Anchor, SD1, 1/2" x 5-1/2" - Pkg Qty 50
1/2-13
50
5-1/2 in
Steel
-
Inch (Imperial)
Ships Same Day
WBB701206
$1.24 ea.
DeWaltĀ® eng. by Powers 07315-PWR - Power-Studā„¢ Wedge Anchor - 3/8" x 3-3/4" - 304 SS -UNC - Pkg Qty 50
3/8-16
50
3-3/4 in
Stainless Steel
304 Stainless Steel
Inch (Imperial)
Ships Same Day
WBB2198994
$2.46 ea.
DeWaltĀ® eng. by Powers 7440SD1-PWR -Power-Stud+Ā® Wedge Expansion Anchor, SD1,3/4" x 4-1/4" - Pkg Qty 20
3/4-10
20
4-1/4 in
Steel
-
Inch (Imperial)
WBB701339$2.59 ea.
DeWaltĀ® eng. by Powers 7448SD1-PWR-Power-Stud+Ā® Wedge Expansion Anchor, SD1, 3/4" x 8-1/2" - Pkg Qty 10
3/4-10
10
8-1/2 in
Steel
-
Inch (Imperial)
Ships Same Day
WBB701475
$4.20 ea.
DeWaltĀ® eng. by Powers 7413SD1-PWR - Power-Stud+Ā® Wedge Expansion Anchor, SD1, 3/8" x 3" - Pkg Qty 50
3/8-16
50
3 in
Steel
-
Inch (Imperial)
Ships Same Day
WBB701478
$0.58 ea.
DeWaltĀ® eng. by Powers 7415SD1-PWR-Power-Stud+Ā® Wedge Expansion Anchor, SD1, 3/8" x 3-3/4" - Pkg Qty 50
3/8-16
50
3-3/4 in
Steel
-
Inch (Imperial)
WBB701605$0.68 ea.
Showing 1-10 of 21 results

Mechanical Wedge Anchors

Mechanical Wedge Anchors
Mechanical Wedge Anchors are quick and easy to install. They provide secure fastening in concrete, block, brick, and stone materials. These wedge anchors are suitable for overhead and vertical applications and come complete and ready to use with nuts and washers.
Showing 1-10 of 46 results

Wedge Anchors - ICC Compliant (ICBO)

Wedge Anchors - ICC Compliant (ICBO)
Wedge Anchors - ICC Compliant are heavy-duty, non-bottom bearing anchors. These anchors are constructed from steel and feature a beveled nail tip and exterior threads for a strong hold in masonry and concrete. They are tamper-proof and corrosion-resistant, providing durable performance.
Showing 1-10 of 12 results