Global Industrial
Model # :WBB491183
Global Industrial Locker Bench Top, Plastic, 48"W x 12"D, Gray
Write a Review
|
Questions & Answers (0)
Product Description
12" x 48" Solid Plastic Locker Bench Top Gray
Plastic locker room Bench Tops are lightweight and corrosion resistant. Locker Bench Tops are made using high density polyethylene that is impact and corrosion resistant. Bench has a 1" thickness for the top layer and 1/2" thickness for the bottom. Easy to clean Bench Tops are perfect for sanitary environments. Pedestal sold separately. Backed by a fifteen year Warranty.
Plastic locker room Bench Tops are lightweight and corrosion resistant. Locker Bench Tops are made using high density polyethylene that is impact and corrosion resistant. Bench has a 1" thickness for the top layer and 1/2" thickness for the bottom. Easy to clean Bench Tops are perfect for sanitary environments. Pedestal sold separately. Backed by a fifteen year Warranty.
PRICE
$169.95
1
1
Available on or around 11/24/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 12 in |
| Weight | 30 lbs |
| Thickness | 1 in |
Product Details
| Assembly Required | Yes |
| Type | Bench Top |
| Color | Gray |
| Manufacturers Part Number | B491183 |
| Top Material | Plastic |
| Brand | Global Industrial |
Warranty
| Warranty | 15 yr |