Global Industrial
Model # :WB269861
Global Industrial ADA Locker Room Bench, Hardwood, 42"W x 24"D x 17-1/4"H
Write a Review
|
Questions & Answers (0)
Product Description
The ADA compliant locker room bench is exceptionally strong and durable, providing back support and comfort. Two-coat catalyzed finish maple hardwood top with radius on all sides and corners for comfort. 1-1/4" Thick hardwood seat and 18" high back. Almond pedestals are made of heavy duty steel tubing with top and bottom bell flanges for attachment and placement.
PRICE
$929.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 42 in |
| Depth | 24 in |
| Height | 17-1/4 in |
| Weight | 38 lbs |
| Thickness | 1-1/4 in |
Product Details
| Assembly Required | Yes |
| Type | ADA Locker Room Bench |
| Color | Natural |
| Leg Type | Round Tubular Pedestal |
| Manufacturers Part Number | 269861 |
| Mounting Style | Bolt Down |
| Top Material | Hardwood |
| Brand | Global Industrial |
Warranty
| Warranty | 2 yr |