Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




J.W. Winco

Model # :WBB2238762

MPN #: 906-ST-M18X1.5-GPC

J.W. Winco 906-ST-M18X1.5-GPC Steel Threaded Plug with M18 x 1.5 Tapered Thread w/GPC Coating

Product Description
DIN 906 threaded plugs are used to close bore holes with cylindrical tapered internal thread. The tightness depends on the medium, pressure, temperature and material pairing. The design with GPC thread coating provides a higher degree of safety.

PRICE
$4.33

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height10 mm
Thread SizeM18 x 1.5 in
Tensile Strength500n/mm2 psi

Product Details

Country of OriginImport
Thread CoatingGPC (Precote 5)
Body MaterialZinc, Blue Passivated (w/ Micro Encapsulation)
SeriesDIN906
Hex Key Size8mm
Manufacturers Part Number906-ST-M18X1.5-GPC
Ultrasonically CheckedYes
BrandJ.W. Winco