Taper Length Drills

Taper Length Drills - Fractional Sizes
| Compare | Image | Material | Length | Flute Length | Flute Type | Drill Point Angle | Direction of Rotation | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | HSS | 8 in | 4-3/4 in | Standard | 118 Degrees | Right Hand | Ships Same Day WBB805452 | $15.25 | ||
![]() | HSS | 7-1/4 in | 4-5/8 in | Spiral | 118 Degrees | Right Hand | WBB2546204 | $39.36 | ||
![]() | HSS | 6-1/8 in | 3-3/4 in | Spiral | 118 Degrees | Right Hand | WBB2546357 | $18.74 ea. |

Taper Length Drills - Number Sizes
Related Products
Heavy-duty construction for drilling in tougher materials. Manufactured from premium high-speed steel. 135° P3 split point is self-centering for reduced thrust and easier penetration. Sizes smaller than .0625" do not have split point. Black oxide surface finish increases wear resistance and adds lubricity, improving chip flow. For drilling in stainless steel, tool steel, alloy steel and cast iron. Made In USA. Pack Of 12. 30 Day Warranty.
Chicago-Latrobe 150 1/4-E HSS General Purpose Steam Oxide 118 Point Jobber Length Drill - Pkg Qty 12
General Application Drills geometry for drilling in a wide range of operating conditions and materials. Manufactured from premium high-speed steel. 118° point. The most popular drill for General Application Drills applications. Metric sizes are manufactured to DIN 338 specifications. Black oxide surface finish increases wear resistance and adds lubricity, improving chip flow. For drilling in carbon steel and cast iron. Made In USA. Pack Of 12. 30 Day Warranty.
Large size general-purpose drills with three-flatted 1/2" reduced shank. Manufactured from premium cobalt high-speed steel. 118° split point for easier, more precise penetration. Standard 6" overall length and 3-1/8" flute length for increased rigidity, less deflection and better hole accuracy. Standardized lengths result in minimal adjustment during tool changes in screw machines and machining centers. Three flats on shank for a more positive grip in the drill chuck; flats reduce drill slippage under high loads. Ideal for portable drilling due to increased rigidity. TiN (Titanium ...
Short flute length results in accurate location of spotting holes for 118° drills. Manufactured from high speed steel. Standard 90° point. Use 90° point spotting drill for a 118° point following drill. Bright finish. For drilling in carbon steel, tool steel and alloy steel. Made In USA. Pack Of 6. 30 Day Warranty.
Heavy-duty construction for drilling in tougher materials. Manufactured from premium high-speed steel. 135° P3 split point is self-centering for reduced thrust and easier penetration. Sizes smaller than .0625" do not have split point. TiCN (Titanium carbon nitride) coating increases cutting surface hardness, making the tool highly resistant to abrasive wear. For drilling in stainless steel, tool steel, alloy steel and cast iron. Made In USA. Pack Of 6. 30 Day Warranty.




