Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Chicago-Latrobe

Model # :T9FB2542964

MPN #: 53634

Chicago-Latrobe 190C-TN 17/32 General Purpose TiN 118 Silver & Deming Drill with 1/2 Reduced Shank

Product Description
Large size general-purpose drills with three-flatted 1/2" reduced shank. Manufactured from premium cobalt high-speed steel. 118° split point for easier, more precise penetration. Standard 6" overall length and 3-1/8" flute length for increased rigidity, less deflection and better hole accuracy. Standardized lengths result in minimal adjustment during tool changes in screw machines and machining centers. Three flats on shank for a more positive grip in the drill chuck; flats reduce drill slippage under high loads. Ideal for portable drilling due to increased rigidity. TiN (Titanium Nitride) coating adds lubricity and hardness, enhancing chip flow, finish hole quality and drill life. Use wherever maximum chuck capacity is 1/2". For drilling in carbon steel, allow steel and cast iron. Made In USA. 30 Day Warranty.

PRICE
$118.21

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 in
Size17/32"
Flute Length3-1/8 in
Diameter0.53125
Fractional Diameter17/32"
Metric Diameter13.50
Shank Size0.5 in
Shank Length2.25 in

Product Details

Measuring SystemFractional
Direction of RotationRight Hand
For Use WithGeneral Purpose
Drill StyleSilver & Deming Drill
MaterialHSS-Cobalt 8% (M42)
Point TypeSplit
Manufacturers Part Number53634
Number of Flutes2
Flute TypeSpiral
BrandChicago-Latrobe
Drill Point Angle118 Degrees
Series190C-TN
StyleGeneral Purpose
FinishTiN
Package TypeTube
Shank StyleReduced
Package Quantity1