Generac RTSW400A3, 120/240 NEMA 3R 400-Amps Smart Switch (Service Rated)
Generac Smart Switches are designed to operate with the Nexus and Evolution controllers used on air-cooled generators and the control used on liquid-cooled QT series gaseous generators from 22 kW through 150 kW. This is a 400-Amp, open transition switch and is available in single phase in a service rated configuration. It features a steel enclosure.
Generac RTSW400A3, 120/240 NEMA 3R 400-Amps Smart Switch (Service Rated)
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$3,159.00
1
1
Free Shipping Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 25 in |
| Width | 52 in |
| Height | 18 in |
Product Details
| Type | Transfer Switch |
| Voltage | 120/240 V |
| Description | 120/240 NEMA 3R 400-Amps Smart Switch (Service Rated) |
| Color | Gray |
| Wheels | No Wheels |
| Manufacturers Part Number | RTSW400A3 |
| Fuel Type | Electric |
| DC Welding Amps | 400 A |
| Brand | Generac |