Lithonia Lighting® 120" Aircraft Cable with Y Hanger
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | ZACVH M100 |
| Type | Aircraft Cable Hanging Kit |
| Color | Gray |
| Brand | Lithonia Lighting |
Related Products
MACH LED PLUS offers the maintenance-free, energy-efficient benefits of LED technology, while upgrading the high performance of tubular fluorescents, a mainstay in the machining industry. A clean, streamlined design allows for fast and simple replacement of existing fixtures.
Intended Use: Mini Power Pack Features: Dual Voltage Transformer, Self-Contained Relay, Powers up to 14 Sensors Listings: UL and CUL Listed Construction: Mini Power Packs are the heart of the Low Voltage sensor system. The MP20 transforms 120, 240 or 277 Volts to Class II 15 VDC to power the remote sensors. Although Plenum Rated, the elongated mounting nipple allows for the MP20 to be mounted either directly through a 1/2 inch knockout in a junction box, or to be located inside an adjacent box for specific local code requirements. Up to 14 sensors may be connected to one MP20. Optics: N/A ...
4-lamp 32wT8 High Efficiency Instant Start electronic ballast, universal voltage, normal ballast factor Features: High Efficiency Systems over 90% efficient NEMA Premium Ballast (NPB)Program compliant Over 100 LPW (lumens/Watt) with OCTRON SUPERSAVER® lamps Lowest power T8 I.S. Systems Universal voltage (120-277V) Small Can enclosure size 30-50% Energy savings Min. Starting Temp: -20°F(-29°C) for T8 lamps 60°F (16°C) for Energy Saving T8 lamps 0°F (-18°C) for FO40T8 lamps Virtually eliminates lamp flicker
The CSVT™ by Lithonia Lighting® is built on the technological framework of the CSS, providing greater customization and performance for everyday spaces. And with the ability to switch lumens and adjust color temperature in one fixture, the CSVT can easily be adapted to the needs of each project – 9 different variations within the same SKU. Features: The fully gasketed, polycarbonate housing with polycarbonate captive latches provides a water-tight seal and stands up to dust and dirt with its IP65 and IP66 ratings Provides the performance you need with the UV-stabilized, high-impact, ...
2-lamp 32wT8 High Efficiency Instant Start electronic ballast, universal voltage, normal ballast factor Features: High Efficiency Systems over 90%efficient NEMA Premium Ballast (NPB)Program compliant Over 100 LPW (lumens/Watt) with OCTRON SUPERSAVER® lamps Lowest power T8 I.S. Systems Universal voltage (120-277V) Small Can enclosure size 30-50% Energy savings Min. Starting Temp: -20°F(-29°C) for T8 lamps 60°F (16°C) for Energy Saving T8 lamps 0°F (-18°C) for FO40T8 lamps Virtually eliminates lamp flicker