Lithonia MP20 Mini Power Pack : 120/277 Vac
Write a Review
|
Questions & Answers (0)
Product Description
Intended Use:
Mini Power Pack
Features:
Dual Voltage Transformer, Self-Contained Relay, Powers up to 14 Sensors
Listings:
UL and CUL Listed
Construction:
Mini Power Packs are the heart of the Low Voltage sensor system. The MP20 transforms 120, 240 or 277 Volts to Class II 15 VDC to power the remote sensors. Although Plenum Rated, the elongated mounting nipple allows for the MP20 to be mounted either directly through a 1/2 inch knockout in a junction box, or to be located inside an adjacent box for specific local code requirements. Up to 14 sensors may be connected to one MP20.
Optics:
N/A
Electrical:
Dual Voltage Transformer
Installation:
Mounting: 1/2" knockout in fixture or junction box
Mini Power Pack
Features:
Dual Voltage Transformer, Self-Contained Relay, Powers up to 14 Sensors
Listings:
UL and CUL Listed
Construction:
Mini Power Packs are the heart of the Low Voltage sensor system. The MP20 transforms 120, 240 or 277 Volts to Class II 15 VDC to power the remote sensors. Although Plenum Rated, the elongated mounting nipple allows for the MP20 to be mounted either directly through a 1/2 inch knockout in a junction box, or to be located inside an adjacent box for specific local code requirements. Up to 14 sensors may be connected to one MP20.
Optics:
N/A
Electrical:
Dual Voltage Transformer
Installation:
Mounting: 1/2" knockout in fixture or junction box
PRICE
$39.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3.94 in |
| Depth | 2.25 in |
| Height | 3.94 in |
Product Details
| Type | Transformer |
| Mounting Location | 1/2" |
| Voltage | 120-277 V |
| Made in the USA | Yes |
| Package Quantity | 1 |
| Manufacturers Part Number | MP20 |
| Brand | Lithonia Lighting |