Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lithonia Lighting

Model # :WB501483

MPN #: CSVT L48 ALO3 MVOLT SWW3 80CRI

Lithonia Lightning® CSVT L48 Low Bay Vapor Tight LED Strip Light, Gray

Product Description
The CSVT™ by Lithonia Lighting® is built on the technological framework of the CSS, providing greater customization and performance for everyday spaces. And with the ability to switch lumens and adjust color temperature in one fixture, the CSVT can easily be adapted to the needs of each project – 9 different variations within the same SKU.

Features:
  • The fully gasketed, polycarbonate housing with polycarbonate captive latches provides a water-tight seal and stands up to dust and dirt with its IP65 and IP66 ratings
  • Provides the performance you need with the UV-stabilized, high-impact, frosted polycarbonate lens for uniform light output and high impact-resistance
  • Quick and simple to install with the snap-lock tool-less access
  • Available with Switchable technology
  • INTENDED USE
    Available in several color temperatures, lumen packages and lengths. Ideal for use in commercial, retail, office, warehouse and display applications. Certain airborne contaminants can diminish integrity of acrylic. Click here for Acrylic / Polycarbonate Environmental Compatibility table for suitable uses. Certain airborne contaminants may adversely affect the functioning of LEDs and other electronic components, depending on various factors such as concentrations of the contaminants, ventilation, and temperature at the end-user location. Click here for a list of substances that may not be suitable for interaction with LEDs and other electronic components
  • CONSTRUCTION
    Light Gray Polycarbonate housing
    Frosted Polycarbonate lens
    Poured in place polyurethane gasket
    Polycarbonate Latches, field installable stainless steel latches available.
    Standard 1/2" wet location fitting
  • ELECTRICAL
    High Efficiency LEDs meet DLC Standard
    MVOLT (120-277V) & 347V
    0-10V Dimming standard
    Luminaire Surge Protection Level: Designed to withstand up to 2.5kV/0.75kA per ANSI C82.77-5-2015. For applications requiring higher level of protection additional surge protection must be provided.
  • INSTALLATION
    Surface (wall, ceiling) using standard brackets
    Suspended (chain, cable) using standard brackets
  • LISTING
    CSA Certified to UL & C-UL Standards for wet location
    IP65, IP66 rated per IEC60529
    FCC Title 47, Part 15 Subpart B compliant
    2.5kV/0.75kA Surge Rated per ANSI C82-77-5-2015
    Design Lights Consortium® (DLC) qualified product. Not all versions of this product may be DLC qualified. Please check the DLC Qualified Products List at www.designlights.org/QPL to confirm which versions are qualified
  • 5 year limited warranty


PRICE
$139.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Color Temperature35 K | 40 K | 50 K K
ColorGray
SeriesCSVT
CRI80
Mounting LocationWall | Ceiling
Voltage120V - 277V | 347V V
Watts27 - 42 W
Manufacturers Part NumberCSVT L48 ALO3 MVOLT SWW3 80CRI
Bulb TypeLED
Lumens3106 - 4946
BrandLithonia Lighting

Warranty

Warranty5 Year Limited yr

Compliance & Certifications

UL CertificationCSA, UL, C-UL