Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Work Lights

Work Lights are essential lighting solutions for jobsites and professional environments. These lights are built to last with high-performance features, providing reliable illumination in various conditions. They come equipped with adjustable settings, offering flexibility to cater to specific lighting needs. Work Lights are commonly used in construction sites, workshops, and other jobsites where adequate and portable lighting is crucial for tasks.
94 Results

Portable LED Work Lights

Portable LED Work Lights
Portable LED Work Lights supply bright and reliable illumination. They feature high intensity light outputs in a variety of lumen amounts to keep your worksite bright for increased safety. The portable design ensures that they can be moved wherever lighting is necessary. Designed for long-lasting and efficient operation these LED work lights are great for construction and industrial tasks.
CompareImageLumensTypeColorCord LengthBrandModel #Price
GoGreen Power® Big Ben Work Light with Tripod, 10000 Lumens, Black/Yellow
10000
LED Work Light
Black/Yellow
6 ft
GoGreen Power
WBB3217865$80.95
ProBuilt® 311006 Two Stage Tripod Stand for LED Work Flood Lights
-
4.5' Tripod Only
Yellow
-
ProBuilt
WBB1601195$67.95
BAYCO 10,000 Lumen LED Dual Fixture Work Light on Tripod Stand
5000
Dual Head Work Light w/8' Tripod
Black
12 ft
Bayco
Ships Same Day
WB500764
$469.95
PowerSmith™ Rechargeable LED Worklight with Tripod, 4500 Lumens, Black/Green
1200, 2500, 4500
Tripod Work Light
Black/Green
10 ft
PowerSmith
WBB3220342$96.95
CEP 9842, 5500 Lumen LED Cart Light, Dual Head
5500
Dual Head Work Light
Black
6 ft
Construction Electrical Products
WBB2043999$1,525.00
Power Smith™ Dual Head LED Work Light w/ Tripod, 30000 Lumens, Black
30000
Dual Head LED Work Light w/ Tripod
Black
10 ft
PowerSmith
WBB3138162$259.95
Power Smith™ Dual Head LED Work Light w/ Tripod, 20000 Lumens, Black
20000
Dual Head LED Work Light w/ Tripod
Black
9 ft
PowerSmith
WBB3138161$199.95
ProLight® 411030 LED Slim Series Flood Light, 30W w/Floor Stand
3000
LED Work Light
Multi-colored
5 ft
ProBuilt
WBB1601193$159.95
PowerSmith™ LED Work Light w/ H-Stand, 15000 Lumens, Black
15000
LED Work Light w/ H-Stand
Black
5 ft
PowerSmith
WBB3138252$97.95
Power Smith™ LED Work Light, 2000 Lumens, Black
2000
LED Work Light
Black
5 ft
PowerSmith
WBB3138241$23.25
Showing 1-10 of 33 results

Utility Hang Lights

Utility Hang Lights
Hanging utility lights provide bright lighting for a variety of working environments. They feature strong construction and can be hung to illuminate different areas of your work site. For larger work sites, these hanging light fixtures come in a variety of cord lengths to stretch throughout your entire space. Perfect for job sites, workshops and commercial areas.
Showing 1-10 of 22 results

Lanterns & Angle Lights

Lanterns & Angle Lights
Lanterns and Angle Lights provide a variety of lighting solutions for any job site. These heavy duty lanterns and angle lights feature high lumen and run time amounts to provide bright lighting for extended periods of time. With durable and reliable construction, you are sure to find the spotlight or lantern to fit your work site needs.
Showing 1-10 of 18 results

Spotlights & Floodlights

Spotlights & Floodlights
Spotlights and Floodlights offer quality lighting for job sites and buildings. With features including impact resistance, high run times, and various lumens amounts, you are sure to find the perfect light for your job site needs. Ensure your employees have the necessary light to complete their tasks safely with industrial spotlights and floodlights.
Showing 1-10 of 13 results

Clamp-On Lights

Clamp-On Lights
Clamp-on lights are portable, versatile, and adjustable solutions for task lighting. Perfect for illuminating a workspace from any angle, they are ideal for use in professional and other commercial applications. With a variety of fixture types and lumens available, these clamp-on lights are sure to fit your specific job needs.