Nightstick INTEGRITAS™ 84 Intrinsically Safe Lantern w/Magnet & Articulating Head - UL913/ATEX
Write a Review
|
Questions & Answers (0)
Product Description
The INTEGRITAS XPR-5584GMX Intrinsically Safe Rechargeable Lantern generates a scene-filling 600 lumens for an ultra-long 13 hours from four separate LEDs housed in a 180-degree articulating head for maximum versatility. Holding down the switch enables a battery-saving 250-lumen low mode, extending runtime to 25 hours when work demands extreme use. Designed and engineered as both a hand-held lantern and portable area light, the 5584 features a rear-mounted rubber base pad featuring a 25 lb. pull-force rare earth magnet for convenient hands-free, adjustable scene lighting on demand. Constructed of thick-walled glass-filled nylon and weighing only 2 lbs. 11oz., 5584 is built to survive the harshest industrial environments. The over-molded rubber handle and carry strap provide the user superior grip and retention, while the two bright green rear-facing LEDs let others easily see your location for increased safety and awareness. The 5584 is a cULus-certified Class I DIV 1, ATEX and IECEX certified with a charger that meets the requirements of NFPA-1901-14.1.10.2 (2016) mounted in any position. It's powered by an integrated rechargeable lithium-ion battery and comes with a charger base, AC and DC chargers and carry strap.
PRICE
$399.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-1/2 in |
| Width | 4-1/4 in |
Product Details
| Type | Lantern |
| Max Lumens | 600 |
| Package Quantity | 1 |
| Color | Green |
| Beam Distance | 237 m |
| Manufacturers Part Number | XPR-5584GMX |
| Bulb Type | LED |
| Lumens | 600 |
| Water Resistant | Yes |
| Brand | NightStick |