Nightstick VIRIBUS™ 80 Intrinsically Safe Dual-Light Lantern - Li-Ion - Red - UL913 / ATEX
Write a Review
|
Questions & Answers (0)
Product Description
The VIRIBUS® Intrinsically Safe Dual-Light Lantern is a Flashlight, a Floodlight and a Dual-Light that is cULus, ATEX, and IECEx certified intrinsically safe. The flashlight setting offers 3 user-selectable brightness settings of 210, 100 and 30 lumens with a 635 meter beam distance. The flashlight beam is perfect for cutting through smoke and lighting up objects at great distances. The floodlight setting has 3 user-selectable brightness settings of 200, 100 and a "Survival Mode" of 30 lumens that provides just enough light in an emergency situation with a run-time of 65 hrs. The Dual-Light mode allows the user to simultaneously see objects at a distance, as well as, see the ground in front of them as they walk or work. The 5580 is powered by a single rechargeable Lithium-ion battery and the run-time can be upgraded to 40 hours by adding two additional rechargeable Lithium-ion batteries.
PRICE
$255.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 in |
| Width | 11-1/2 in |
Product Details
| Battery Type | Rechargeable Lithium-Ion |
| Type | Lantern |
| Color | Red |
| Max Lumens | 210 |
| Package Quantity | 1 |
| Beam Distance | 635 m |
| Manufacturers Part Number | XPR-5580R |
| Bulb Type | LED |
| Lumens | 210 |
| Water Resistant | Yes |
| Brand | NightStick |