Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




PowerSmith

Model # :WBB3220344

MPN #: PWLR030FM

PowerSmith™ Foldable Rechargeable LED Work Light with Magnetic Base, 3000 Lumens, Black/Green

Product Description
Features:
  • Compact and Foldable Design for Easy Storage
  • All Metal Construction for Durability
  • Powered by Rechargeable 3.7V, 10Ah Lithium-Ion Batteries
  • Dual USB-C Charging Ports for Quick Recharge
  • Strong Magnets on Base for Mounting to Metal Surfaces
  • 3 Brightness Modes (3000/1500/600 Lumens)
  • Foldable Metal Stand with 5 Detents for Precise Lighting Adjustments
  • Head Rotates 360 Degrees
  • USB Output for Charging Other Portable Devices
  • Sealed On/Off and Mode Switch with Battery Power Indicator
  • IP44 Rated for Indoor/Outdoor Use
Includes:
  • 2 USB-C Charging Cables


PRICE
$86.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9 in
Width6 in
Height11-1/2 in
Weight3 lbs

Product Details

TypeCordless Work Light
Color Temperature5000 K
ColorBlack/Green
Mounting LocationFloor
Wattage30 W
Max Lumens3000
MaterialMetal
Watts30 W
Package Quantity1
Manufacturers Part NumberPWLR030FM
Bulb TypeLED
Lumens600, 1500, 3000
Water ResistantNo
BrandPowerSmith

Warranty

Warranty5 yr