- Expansion Stem Swivel Caster W/O Brake
- For 1 1/2" Od Tubing
- Also Fits 1 1/4" Pipe
- Exact Stem Size = 1.315" Od
- Wheel Size 3"
- Tread Width 1 1/4"
- Bore 1/2" Id
- Delrin Bearing 3/8" Id
- Beige Hub, Grey Rubber
- Load Height 4 1/4"
- Max Load Per Wheel Lbs. 200
Allpoints 262400 Swivel Stem Caster3 W 1-1/2 Od Tubing
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$38.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 262400 |
| Type | Casters & Legs |
| Brand | AllPoints |