Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Beta

Model # :WBB3195720

MPN #: 012011042

Beta 1201E Evox Slotted Screwdriver, Chrome-Plated, Black Tip 5.5mm x 150mm

Product Description
The 1201E Evox screwdriver series feature ergonomic bi-material handles with an octagonal mid-section to prevent from rolling off the worktop. The chrome-plating free tip allows for perfect screw coupling and is protected from oxidation with phosphate-coating treatment. The style and size of the tip are printed on the round end for quick identification. A hole at the end allows for hanging or attaching a lanyard.

PRICE
$8.30

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16-1/8
Weight0.2 lbs
Shank Diameter5.5
Tip Width5.5 in
Shank Length150 in

Product Details

Shank FinishChrome Plated
Shank TypeRound
Manufacturers Part Number012011042
Tip TypeSlotted
BrandBeta