- 3 component handles provide a maximum comfort grip
- Size is shown on blade and tip style is shown on handle for easy identification
- Chrome blades prevent corrosion and can be easily cleaned
- Sand blasted tip for greater screw-tip adherence and high resistance against corrosion
- Screwdriver developed in accordance with the Scientific ERGO 11 Step Process
- Phosphate finished tip for precise accuracy
- Three-component handle for maximum user comfort, soft material with ridged undermolded material provides superior grip and greater force transmission
- Maximum comfort with minimum effort thanks to our ergonomic design
- Color-coded handle with symbol on the domed end is an easy-to-choose feature for selecting the right tip
- Flat surface on the screwdriver handle limits rolling
- Integrated handle hole allows for hanging on a peg board, securing a laynard or inserting another screwdriver blade for added leverage
- High-performance hardened alloy steel blade with chrome plating, entirely hardened for protection against corrosion and long tool life
- Standards: ISO 2380 and DIN 5264
Williams® SuperTorque Slotted Flat Tipped Screwdrivers, 3/16 Tip x 6" Blade Length
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$11.25
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-3/4 |
| Weight | 0.2 lbs |
| Blade Diameter | 2025-03-16 00:00:00 in |
| Shank Diameter | 3/16 |
| Tip Width | 3/16 in |
| Blade Length | 6 |
| Shank Length | 6 in |
Product Details
| Shank Type | Round |
| Manufacturers Part Number | JHWSPR-K-36-6 |
| Tip Type | Slotted |
| Brand | Williams |