The 1201E Evox screwdriver series feature ergonomic bi-material handles with an octagonal mid-section to prevent from rolling off the worktop. The chrome-plating free tip allows for perfect screw coupling and is protected from oxidation with phosphate-coating treatment. The style and size of the tip are printed on the round end for quick identification. A hole at the end allows for hanging or attaching a lanyard.
Beta 1201E Evox Slotted Screwdriver, Chrome-Plated, Black Tip, 4mm x 100mm
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$6.50
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11-5/8 |
| Weight | 0.1 lbs |
| Shank Diameter | 4 |
| Tip Width | 4 in |
| Shank Length | 100 in |
Product Details
| Shank Finish | Chrome Plated |
| Shank Type | Round |
| Manufacturers Part Number | 012011030 |
| Tip Type | Slotted |
| Brand | Beta |