- The 1202E Evox screwdriver series feature ergonomic bi-material handles with an octagonal mid-section to prevent from rolling off the worktop
- The chrome-plating free tip allows for perfect screw coupling and is protected from oxidation with phosphate-coating treatment
- The style and size of the tip are printed on the round end for quick identification
- A hole at the end allows for hanging or attaching a lanyard
- The ergonomic design fits the palm of the hand perfectly
- Beta's tried and tested blades ensure unique elasticity, hardness and wear resistance, for top-end professional tools
Beta 1202E Evox #1 Phillips® Screwdriver, Chrome-Plated, Black Tip, 7-7/16 Handle
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$7.50
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10-9/16 |
| Weight | 0.2 lbs |
| Tip Size | #1 in |
| Shank Diameter | 3/16 |
| Handle Length | 7-7/16 |
| Shank Length | 3-1/8 in |
| Point Size | #1 |
Product Details
| Shank Finish | Chrome Plated |
| Shank Type | Round |
| Manufacturers Part Number | 012021009 |
| Tip Type | Phillips |
| Brand | Beta |