Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Beta

Model # :WBB3195931

MPN #: 009430320

Beta 943FL 5mm to 10mm Flexible Shaft Nut Driver with Handle, Set of 6

Product Description
The 943FL series 6-point nut drivers from Beta Tools feature comfortable molded screwdriver-style handles and a flexible shaft for access around obstacles. This 6-piece set includes metric (mm) hex sizes 5mm, 5.5mm, 6mm, 7mm, 8mm and 10mm.

PRICE
$139.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

LengthVarious (Set)
Set Size Range5MM-10MM
SizeVarious (Set) in
Opening SizeVarious (Set) in

Product Details

TypeNut Driver Set
Measuring SystemMetric (MM)
Number of Pieces6
Shaft TypeFlexible
ColorBlack
Manufacturers Part Number009430320
BrandBeta