Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Beta

Model # :WBB3195661

MPN #: 012031007

Beta 1203E/D7 Set of 7 Evox Slotted and Phillips® Screwdrivers

Product Description
Beta's 1203E/D7 screwdriver set features ergonomic bi-material handles with an octagonal mid-section to prevent from rolling off the worktop. The chrome-plating free tips allow for perfect screw coupling and are protected from oxidation with phosphate-coating treatment. The style and size of the tip are printed on the round ends for quick identification. A hole at the ends allow for hanging or attaching a lanyard. Includes slotted 1/2 x 3x 75, 1-3/16 x 4 x 100, 1 x 5-1/2 x 100, 1-3/16 x 6-1/2 x 150 mm and Phillips® #0, #1, #2.

PRICE
$52.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeVarious (Set)

Product Details

Number of Pieces7
DescriptionEvox Slotted & Phillips® Screwdrivers
Handle Color FamilyMulti-colored
Manufacturers Part Number012031007
Tip TypeSlotted, Phillips
BrandBeta