The Beta 1238B offset Phillips cross head screwdriver is a specialized tool designed with a bent ends to reach screws in tight spaces or off-center screws where a traditional screwdriver won't fit. The offset angle between the handle and the blade allows for easy access to recessed or obstructed screws. The industrial grade alloy steel allows for a high tightening force, and the PVC coated handle provides a strong gripping surface. Measures 100mm (7.87") long with #3 and #4 Phillips heads.
Beta 1238B PH #3 x PH #4 Offset Screwdriver for Cross Head Phillips Screws
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 7-7/8 in |
| Weight | 0.3 lbs |
| Tip Size | #3, #4 in |
Product Details
| Shank Type | Round |
| Manufacturers Part Number | 12380203 |
| Shank Material | Alloy Steel |
| Tip Type | Phillips |
| Brand | Beta |
Related Products
Features: 3 component handles provides a maximum comfort grip Size is shown on blade and tip style is shown on handle for easy identification Chrome blades prevent corrosion and can be easily cleaned Sand blasted tip for greater screw-tip adherence and high resistance against corrosion
Work in comfort with the STANLEY® PH2 x 4 in. Screwdriver. The molded, bi-material handle has 3 grip zones that accommodate precision, torque, and speed applications. Featuring a black phosphate slotted tip that is conveniently identified on the handle, you can grab it and get to work with a tool you can depend on. Features & Benefits: Added Comfort: Molded, bi-material handle offers 3 specific zones for precision, torque, and speed applications Easy Tool Identification: Tip type identified on end of handle Secure Hold: Black phosphate tip for secure hold on fasteners
Features: Comfort-grip handle with thump stop allow for added turning power without discomfort or slippage Hi-polish chrome blades prevent corrosion and can be easily cleaned Vapor-blasted tips grip fasteners and prevent chipping, extending tool life Blades are made from special alloy steel for extra strength Hex bolsters on shafts allow a wrench to be used for extra turning power
Features: The 1202E Evox screwdriver series feature ergonomic bi-material handles with an octagonal mid-section to prevent from rolling off the worktop The chrome-plating free tip allows for perfect screw coupling and is protected from oxidation with phosphate-coating treatment The style and size of the tip are printed on the round end for quick identification A hole at the end allows for hanging or attaching a lanyard The ergonomic design fits the palm of the hand perfectly Beta's tried and tested blades ensure unique elasticity, hardness and wear resistance, for top-end professional tools
Beta's 1293ES/S7 set of 7 hex drivers feature an ergonomic handle with a textured finish for a firm grip while delivering maximum torque. The chrome-plating free tip ensures perfect coupling with the screw and is protected from oxidation with phosphate-coating treatment. This 7-piece set includes sizes 2, 2.5, 3, 4, 5, 6, 8 mm. Features: The handle is inspired by the triangular section, which ensures optimal screwing, based on a 120° range, in line with maximum wrist rotation The design provides remarkable ergonomic properties, during both quick screwing and tightening operations