Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Beta

Model # :WBB3791707

MPN #: 12011009

Beta 1201E Evox Slotted Screwdriver, Chrome-Plated, Black Tip, OAL 75mm

Product Description
The Beta 1201E Evox Slotted Screwdriver Series is built for precision and durability, featuring ergonomic bi‑material handles with an octagonal mid‑section that prevents rolling on the worktop and ensures secure, comfortable control during use. Each screwdriver features a chrome‑plating‑free tip that delivers perfect screw coupling for maximum torque transfer, while a phosphate‑coated finish protects the tip from oxidation and wear. The slotted tips are engineered for crisp, accurate engagement that reduces cam‑out and preserves fastener heads, making them ideal for mechanical, electrical, and general‑purpose applications. For fast tool identification, the tip style and size are printed on the rounded end of the handle, and a convenient hanging hole allows for easy storage or attachment to a lanyard, making the Evox series a smart, reliable choice for professionals who demand performance and thoughtful design. The overall length of this slotted screwdriver is 6-3/4" (171mm) with a 2-15/16" (75mm) shaft and a .5x3mm tip. Beta Evox improves the work of every professional with its comfortable and secure grip even in the longest and most intensive work sessions.

Features:
  • Impeccable precision: The Beta Evox screwdriver guarantees uncompromising precision thanks to its chrome-plated blades and phosphate-treated tips. This not only ensures a perfect fit with the screw, avoiding annoying slipping, but also protects the blades from wear and corrosion, making them extremely durable. The ability to tackle every job with precision results in greater operational efficiency, reducing errors and optimising the quality of the finished work. With Beta Evox, you have the security of a tool that remains reliable even after many heavy uses
  • Power and control: The robust blades allow maximum force to be transmitted with minimum effort, facilitating the most demanding jobs. In addition, the screwdriver's octagonal cross-section prevents it from rolling away on flat surfaces, a seemingly simple but essential feature to ensure stability in any situation. In dynamic work environments where every second counts, this feature adds convenience and safety, reducing interruptions and improving productivity.
  • Unrivalled comfort: For those who work for long periods, comfort is paramount. The Beta Evox screwdriver has a bi-material handle coated with a layer of high-quality thermoplastic rubber that provides an ergonomic, secure and non-slip grip. This design reduces fatigue during prolonged use, allowing you to work more efficiently without sacrificing comfort. Even on the heaviest jobs, this handles ensure a comfortable experience, preventing fatigue and improving overall performance.
  • Practicality: The clear size marking on the screwdriver head allows you to immediately find the right tool, reducing search time and increasing efficiency. In addition, the hole in the handles allows for hanging, making the tools always accessible and well organised.


PRICE
$6.40

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6-3/4
Weight0.1 lbs
Shank Diameter0.12
Tip Width0.12 in
Shank Length2-15/16 in

Product Details

Handle MaterialThermoplastic Rubber
Shank TypeRound
Manufacturers Part Number12011009
Shank MaterialSteel
Tip TypeSlotted
BrandBeta