Heavy duty construction and extra length to drill in a wide range of applications where extra reach is needed. Multiple lengths offered for popular drill diameters. Manufactured from premium high-speed steel. 118° K-Notched point. Black oxide finish provides increased wear resistance and added lubricity in ferrous materials to prevent galling. For drilling in carbon steel, alloy steel or cast iron. Used in long reach applications. Made In USA. 30 Day Warranty.
Chicago-Latrobe 120X 3/16 8In OAL HSS Heavy-Duty Steam Oxide 118 K-Notched Point Extra Long Drill
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$36.57
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Size | 3/16" |
| Flute Length | 5-1/2 in |
| Diameter | 0.1875 |
| Fractional Diameter | 3/16" |
| Metric Diameter | 4.76 |
| Shank Size | 0.1875 in |
| Shank Length | 2.5 in |
Product Details
| Measuring System | Fractional |
| Direction of Rotation | Right Hand |
| For Use With | Heavy-Duty |
| Drill Style | Extra Length Drill |
| Material | HSS |
| Point Type | Notched |
| Manufacturers Part Number | 50720 |
| Number of Flutes | 2 |
| Flute Type | Spiral |
| Brand | Chicago-Latrobe |
| Drill Point Angle | 118 Degrees |
| Series | 120X |
| Style | Heavy-Duty |
| Finish | Black Oxide |
| Package Type | Tube |
| Shank Style | Straight |
| Package Quantity | 1 |