Extended Length Drills
Most Relevant

Extra Long Drills
| Compare | Image | Material | Length | Drill Point Angle | Fractional Diameter | Flute Type | Flute Length | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | HSS | 18 in | 118 Degrees | 5/16" | Standard | 14 in | WBB806031 | $32.95 | ||
![]() | HSS | 8 in | 118 Degrees | 5/16" | Standard | 5-1/2 in | WBB806012 | $13.75 | ||
![]() | HSS | 10 in | 118 Degrees | 1/8" | Standard | 7-1/2 in | Ships Same Day WBB806065 | $16.25 | ||
![]() | HSS | 8 in | 118 Degrees | 1/4" | Standard | 5-1/2 in | WBB806008 | $12.25 | ||
![]() | HSS | 12 in | 118 Degrees | 1/4" | Standard | 9 in | Ships Same Day WBB805990 | $14.75 | ||
![]() | HSS | 8 in | 118 Degrees | 9/64" | Standard | 5-1/2 in | WBB806001 | $11.25 | ||
![]() | HSS | 12 in | 118 Degrees | 11/32" | Standard | 9 in | WBB805996 | $19.25 | ||
![]() | HSS | 12 in | 118 Degrees | 3/4" | Standard | 9 in | Ships Same Day WBB806021 | $58.95 | ||
![]() | HSS | 12 in | 118 Degrees | 7/16" | Standard | 9 in | Ships Same Day WBB806044 | $22.25 | ||
![]() | HSS | 12 in | 118 Degrees | 1/2" | Standard | 9 in | WBB806051 | $31.95 |
Showing 1-10 of 22 results