- Clear Acrylic tape retains its clarity over long periods of time. Will not yellow
- Consistent, smooth, quiet release
- Strong adhesive grips well to recycled corrugated
Tape Logic® 122 Quiet Carton Sealing Tape, 3" x 110 yds., Clear - Pkg Qty 24
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$141.60 Sold in packages of 24 / $5.90 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 110 yd |
| Width | 3 in |
| Thickness | 2 mil |
| Core Size | 3 in |
Product Details
| Type | Acrylic Tape |
| Material | Acrylic |
| Package Quantity | 24 |
| Description | Quiet Carton Sealing Tape |
| Color | Clear |
| Series | 122 |
| Manufacturers Part Number | T905122 |
| Brand | Tape Logic |