- Maintains constant 64°F / 18°C for up to 4 hours
- Packs recharge in as little as 10 minutes
- Patented honeycomb ice pack design eliminates stiffness
Ergodyne® 12202 Chill-Its® 6220 Charge Pack Clear, L/XL
Write a Review
|
Questions & Answers (0)
Product Description
Ergodyne® Chill-Its® 6220 Charge Pack, Clear, L/XL
PRICE
$469.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 4 lbs |
| Size | L/XL |
| Chest Size | 14"x18" |
Product Details
| Type | Cooling Vest Accessory |
| Color | Clear |
| Series | Chill-Its® 6220 |
| For Use With | Chill-Its 6215, 6215HV, 6225, 6225HV, 6230, 6235 |
| Cooling Time | Up To 4 Hours |
| Cooling Technology | Phase Change |
| Includes | 2 Packs (Front and Back) |
| Material | Cotton |
| Description | Phase Change Charge Pack |
| Package Quantity | 1 |
| Manufacturers Part Number | 12202 |
| Primary Use | Heat Stress Protection |
| Brand | Ergodyne |