Take 15% off your entire order!

Offer applied at checkout

Brady® 123143 Compact Padlock Kit w/Lockout Tag, Red, Plastic Covered Steel

Brady® 123143 Compact Padlock Kit w/Lockout Tag, Red, Plastic Covered Steel

Item #: WBB2262267

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$13.59 up to 10% OFF

Price: $12.25

Save $0.61 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Brady® 123143 Compact Padlock Kit w/Lockout Tag, Red, Plastic Covered Steel

Compact Safety Padlock Kits are a great solution for any worker needing just "one lock and one tag." Includes a compact safety padlock, a lockout tag and a cable tie. Extremely compact and lightweight - compact safety padlocks from Brady® are the smallest safety locks on the market. The nonconductive fiberglass-reinforced nylon body and unique cylinder mechanism prevent electricity from traveling from the shackle to the key. The key-retaining padlock complies with all OSHA requirements and offers superior temperature, chemical and corrosion resistance. The key-retaining padlock complies with all OSHA requirements and offers superior temperature, chemical and corrosion resistance.

Includes
  • (1) Safety Padlock
  • (1) Lockout Tag
  • (1) Cable Tie

  • DEPTH INCHES 1/8
  • DESCRIPTION Safety Lockout Kit
  • SHACKLE LENGTH INCHES 2-1/2
  • NO. OF BREAKER LOCKOUTS --
  • HEIGHT INCHES 1-3/4
  • WEIGHT LBS 0.17
  • NO. OF PADLOCKS 1
  • NO. OF HASPS --
  • NO. OF LABELS --
  • SHACKLE INSIDE HEIGHT 1
  • SHACKLE WIDTH INCHES 1
  • NO. OF VALVE LOCKOUTS --
  • PACKAGE QUANTITY 1
  • WIDTH INCHES 1-13/64
  • COLOR FINISH Red/White
  • CONSTRUCTION Plastic Covered Steel
  • SHACKLE DIAMETER INCHES 1/4
  • TYPE Lockout Kit
  • MANUFACTURERS PART NUMBER 123143
  • NO. OF TAGS 1
  • BRAND Brady
  • COMPLIANCE STANDARDS OSHA 1910.147
  • SHACKLE MATERIAL Steel
  • BODY MATERIAL Nylon
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Brady® 123143 Compact Padlock Kit w/Lockout Tag, Red, Plastic Covered Steel

Brady® 123143 Compact Padlock Kit w/Lockout Tag, Red, Plastic Covered Steel

Item #: WBB2262267

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant