ZING RecycLockout Lockout Tagout Station, 3 Padlock, Stocked, 7113
Write a Review
|
Questions & Answers (0)
Product Description
RecycLockout Lockout Tagout Station, accommodates 1.5" or 3" shackle length padlocks, unique hooks allow two padlocks or hasps per hook, padlocks lock to hooks for extra security, crack and impact resistant, made from heavy-duty 99.9% recycled PETG, measures 11"H x 11"W, Made in the USA
PRICE
$139.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Lockout Padlock Station |
| Padlock Capacity | 3 |
| Includes | Includes 3 safety padlocks, 2 lockout hasps, and 3 safety tags with ties |
| Material | Plastic |
| Package Quantity | 1 |
| Description | Lockout Tagout Station |
| Color | Multi-colored |
| Manufacturers Part Number | 7113 |
| Brand | Zing |