With plastic padlocks, hasps, tags, and a premier assortment of devices, this portable kit includes everything needed for electrical lockout. All equipment stores securely in a rugged toolbox to help keep important lockout devices and padlocks together. For added individual worker convenience, padlocks are supplied keyed alike.
Master Lock® Lockout Toolbox, Premier Electrical Device Assortment, 4 Zenex Padlocks, Red
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$343.09
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 13-1/2 in |
| Height | 8-1/4 in |
| Weight | 7 lbs |
Product Details
| Number of Padlocks | 4 |
| Type | Lock Out Kit |
| Padlock Capacity | 4 |
| Color | Red |
| Number of Tags | 12 |
| Material | Thermoplastic |
| Description | Lockout Toolbox |
| Package Quantity | 1 |
| Manufacturers Part Number | 1457E410KAPRE |
| Number of Breaker Lockouts | 5 |
| Number of Hasps | 4 |
| Brand | Master Lock |