Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kason

Model # :WBB2953591

MPN #: 401SC6043784

Allpoints 1241219 Kason 401Sc6043784 Curtain, Strip For Kason

Product Description
    Length: 84" | 2134 Mm
  • Width: 37" | 940 Mm | 4" Strip | 102 Mm Strip
  • Temperature Range: -40 To 66 C | -40 To 150 F
  • Includes: Mounting Bar And Hardware
  • Type: For Doors Up To 34(864mm) X 78"(1981mm)
PRICE
$169.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number401SC6043784
TypeRefrigeration Parts
BrandKason