Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kason

Model # :WBB2953592

MPN #: 401SC6063884

Allpoints 1241221 Kason 401Sc6063884 Curtain, Strip For Kason

Product Description
    Length: 84" | 2134 Mm
  • Width: 38" | 965 Mm | 6" Strip | 152 Mm Strip
  • Temperature Range: -40 To 66 C | -40 To 150 F
  • Includes: Mounting Bar And Hardware
  • Type: For Doors Up To 34"(864mm) X 78"(1981mm)
PRICE
$169.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number401SC6063884
TypeRefrigeration Parts
BrandKason