Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Nor-Lake

Model # :WBB2949198

MPN #: 085150

Allpoints 1241349 Blade, Fan (5-1/2") For Bohn Refrigeration

Product Description
  • Color: Clear
  • Material: Lexan
  • Size: 5 1/2" Diameter | 140 Mm Diameter | 3/16" Shaft Hole
  • | 5 Mm Shaft Hole
  • Rotation: Counter Clockwise From Shaft End
PRICE
$5.80

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number085150
TypeParts
BrandNor-Lake