- Material: Brass
- Length: 30" | 762 Mm
- Width: 3 1/4" | 83 Mm
- Includes: Mounting Hardware
- Inlet: 1/4" | 7 Mm
- Outlet: 3/8" | 10 Mm
- Instructions Included: Y
Allpoints 1241421 Valve, Tx, 1/4" X 3/8", Sweat
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$199.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | EFS1/4C-3825 |
| Type | Refrigeration Parts |
| Brand | Russell |