Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Star Mfg

Model # :WBB2948686

MPN #: WS-507160

Allpoints 1731139 Knob, Valve, 3" Od, Black For Star Manufacturing

Product Description
  • Color: Black
  • Material: Plastic
  • Outer Diameter: 3" | 76 Mm
  • Note: Flat Down In "Off" Position
  • D Stem: .25" | 6 Mm
PRICE
$10.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberWS-507160
TypeKnobs & Dials
BrandStar Mfg